Shop All Thermal Imagers
Fluke
Infrared Window, 100mm Dia, Hand Turn Door
Mfr # FLUKE-CV400
Zoro # G5254663
product price: $761.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crystal Insert Size 100mm dia
- Viewing Aperture Size 89mm dia
- Viewing Aperture Area 9.35 sq in
- Components ClirVu(R) Infrared Window, CV400
- Optic Maximum Temperature 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-CV400
- Zoro # G5254663
- UPC # 095969683289
- Country of Origin China
- Category Thermal Imagers
Dimensions
Crystal Insert Size | 100mm dia |
Viewing Aperture Size | 89mm dia |
Manufacturers Warranty Length | 1 yr |
Viewing Aperture Diameter | 3.45 in |
Manufacturer Warranty Length | Limited Lifetime Manufacturers Warranty |
Crystal Insert Diameter | 3.74 in |
Description
Infrared Window, Maximum Operating Temperature Degrees F 450 Degrees F, Minimum Operating Temperature Degrees F -40 Degrees F, Optic Maximum Temperature 450 Degrees F, Viewing Aperture Area 9.35 sq in, Viewing Aperture Diameter 3.45 in, Viewing Aperture Height Not Applicable, Viewing Aperture Width Not Applicable, Window Thickness 0.16 in, Body Maximum Temperature 450 Degrees F, Includes 4 in (95 mm) IR Window, Hand Turn Door Latch, IP Rating IP67, Gasket Maximum Temperature 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Temperature Switch, Thermistor, 230VAC (TS2-020)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, SS (PRO-304D-254CC-01)
- TAYLOR Superior Grd Dial Therm, 0F/220F, 2" Dial (6215J)
- BERTECH ESD Anti-Static Table Mat Roll, 2.5 Ft. x 50 Ft., Blue (1059-2.5x50B)
- FLUKE Infrared Camera, 50 mK, -4 Degrees to 1472 Degrees F, Auto Focus, 5.7 in Color LCD Display (FLK-TIX580)
- FLUKE Thermal Imager, -4 Degrees to 842 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS55+ 27HZ)
- FLUKE Round Infrared Window, 100mm dia, Type3/12 (Fluke-100-CLKT)
- FLUKE Acoustic Imaging Cam, 2to100 kHz, Digital (FLK-ii910)
- FLUKE Infrared Window, 100mmDia, SecurityKeyDoor (FLUKE-CV401)
- FLUKE Thermal Imager, -4 Degrees to 1022 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS75+ 27HZ)
- TESTO 865S Thermal Imager With Usb Cable (0560 8651)
- Fluke Thermal Imagers