Fluke

Infrared Visual Thermometer, 2.2 in Color LCD, 14 Degrees to 482 Degrees F, No Laser Sighting (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Infrared Thermometers

Key Features

  • Promotion Restriction Not eligible for promotion
  • Focus Spot Size and Distance - Infrared 3 in @18 in
  • Temp. Range (F) - Infrared 14 Degrees to 482 Degrees F
  • Temp. Range (C) - Infrared -10 Degrees to 250 Degrees C
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Focus Spot Size and Distance - Infrared 3 in @18 in
Manufacturers Warranty Length 2 yr

Description

Infrared Visual Thermometer, Temp. Range (F) - Infrared 14 Degrees to 482 Degrees F, Temp. Range (C) - Infrared -10 Degrees to 250 Degrees C, Focus Spot Size and Distance - Infrared 3 in @18 in, Emissivity Adjustable 0.01 to 1.00, Laser Sighting - Infrared No, Data Logging - Instrument No, Temperature Alarm - Thermometer High, Low, Display - IR Camera 2.2 in Color LCD, Spectral Response - Infrared 6.5 to 14.0 um, Thermal Sensitivity - IR Camera 250 mK, Calibration Certificate Included No

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products