Shop All Infrared Thermometer Accessories
Fluke
Infrared Lens, For Use with Mfr.No.TiX520
Mfr # FLK-LENS/25MAC2
Zoro # G0461511
product price: $6,161.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$6,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. TiX520, TiX560
- For Use With - IR Cameras and Thermometers Fluke Ti450 SF6, Fluke TiX500
- Features Identify a Faulty or Undersized Component, See Details As Small as 25 Microns
- Accessory Type Infrared Lens
- Product Type Smart Infrared Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-LENS/25MAC2
- Zoro # G0461511
- UPC # 095969797658
- Country of Origin United States
- Category Infrared Thermometer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item - Infrared Imager and Thermometer Accessory | Lenses |
Item | Smart Infrared Lens |
For Use With | Mfr. No. TiX520, TiX560 |
For Use With - IR Cameras and Thermometers | Fluke Ti450 SF6, Fluke TiX500 |
Features | Identify a Faulty or Undersized Component, See Details As Small as 25 Microns |
Accessory Type | Infrared Lens |
Product Type | Smart Infrared Lens |
Compatible with Brand | Fluke |
Compatible with Series | Fluke Ti450 SF6, Fluke TiX500 |
Description
Smart Infrared Lens, Features Identify a Faulty or Undersized Component, See Details As Small as 25 Microns, Compatible with Series Fluke Ti450 SF6, Fluke TiX500, Product Type Smart Infrared Lens, Compatible with Manufacturer Model Number TiX500, TiX520, TiX560, TiX580, Compatible with Brand Fluke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH 02B XUCZG 15#)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.25.30.L)
- BACHARACH 06-8733 Printer Paper For (06-8733)
- MST Calibration Kit Complete (1050136)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLIR Battery (T198126)
- Fluke Infrared Thermometer Accessories