Fluke

Infrared Camera, 50 mK, -4 Degrees to 1562 Degrees F, Auto Focus, 5.7 in Color LCD Display (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Thermal Imagers

Key Features

  • Promotion Restriction Not eligible for promotion
  • IR Detector Resolution 320 x 240 Pixels
  • Temp. Range (C) - Infrared -20 Degrees to 850 Degrees
  • Temp. Range (F) - Infrared -4 Degrees to 1562 Degrees
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater at 25.0 Degrees Nominal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Fluke
  • MFR # FLK-TIX520 60HZ
  • Zoro # G9501615
  • UPC #
    095969785402
  • Country of Origin United States
  • Category Thermal Imagers

Dimensions

Manufacturers Warranty Length 2 yr
Display Size 5.7

Description

Infrared Camera, Visual Light Resolution 2 MP, Industrial Grade, Thermal Sensitivity 50 mK, Field of View 24 Degrees Horizontal x 17 Degrees Vertical, Focus Method Auto, Includes HDMI Cable Assembly, Battery Charger, Micro SD Memory Card with SD Adapter and Case, (2) Batteries, USB Thumb Drive, USB Cable Assembly, Power Supply, Hard Case, Neckstrap, File Formats BMP, JPEG, IS2, AVI, IS3

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products