Shop All Thermal Imagers
Fluke
Infrared Camera, 50 mK, -4 Degrees to 1472 Degrees F, Auto Focus, 5.7 in Color LCD Display
Mfr # FLK-TIX580
Zoro # G1457957
product price: $25,099.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$25,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) - Infrared -4 Degrees to 1472 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 800 Degrees
- Temp. Accuracy (F) - Infrared +/-2 Degrees or +/-2%
- Field of View 34 Degrees x 24 Degrees
- Spectral Response - Infrared 7.5 to 14.0um
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-TIX580
- Zoro # G1457957
- UPC # 095969835220
- Country of Origin United States
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 2 yr |
Display Size | 5.7 in |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, 60 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 50 mK, Minimum Focus Distance 15 cm, Minimum Operating Temperature Degrees F 14 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE 100 Amp Battery Load Tester (1852)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver (GF813P)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (RANGER)
- TAYLOR PRECISION Four Event Commercial Timer (5839N)
- FLUKE Thermal Imager, -4 Degrees to 842 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS55+ 27HZ)
- FLUKE Infrared Window, 75 mm Dia, Hand Turn Door (FLUKE-CV300)
- FLUKE Infrared Window, 50 mm Dia, Hand Turn Door (FLUKE-CV200)
- FLUKE Round Infrared Window, 75mm dia, Type 3/12 (Fluke-075-CLKT)
- FLUKE Infrared Window, 100mmDia, SecurityKeyDoor (FLUKE-CV401)
- FLUKE Infrared Window, 100mm Dia, Hand Turn Door (FLUKE-CV400)
- FLIR IR Cam, 320x240IR Res, 14x 10FOV (FLIR E76 Dual FOV 14+24)
- Fluke Thermal Imagers