Fluke

Infrared Camera, 25 mK, -4 Degrees to 2192 Degrees F, Auto Focus, 3.5 in Color LCD Display (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Thermal Imagers

Key Features

  • Temp. Range (C) - Infrared -20 Degrees to 1200 Degrees
  • Temp. Range (F) - Infrared -4 Degrees to 2192 Degrees
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-2.0 Degrees
  • Field of View 24 Degrees Horizontal x 17 Degrees Vertical
  • Focus Method Auto
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Fluke
  • MFR # FLK-TI450 SF6 60HZ
  • Zoro # G1457887
  • UPC #
    095969853385
  • Country of Origin United States
  • Category Thermal Imagers

Dimensions

Manufacturers Warranty Length 2 yr

Description

Infrared Camera, Visual Light Resolution 5.0 MP, Digital Display Screen Type LCD, Emissivity Adjustability Fixed, Field of View 24 Degrees Horizontal x 17 Degrees Vertical, Focus Method Auto, Includes 4 GB Micro SD card, Adjustable hand strap, Hard Carrying Case, HDMI Video Cable, Infrared Lens, Power Supply, Transport Bag, Universal AC Adapter, USB Cable, File Formats AVI, JPEG, BMP

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products