Shop All Instrument Combination Kit
Fluke
Industrial Digital Multimeter, 1000V, 10A
Mfr # FLUKE 87V/IMSK
Zoro # G1477427
Free Shipping & Returns
Not eligible for select promotions
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Alligator Clips, Current Clamp, Test Leads, Thermocouple Bead Probe
- Peak Hold Yes
- Bar Graph Yes
- Duty Cycle Yes
- Max. AC Volts 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE 87V/IMSK
- Zoro # G1477427
- UPC # 095969493802
- Country of Origin United States
- Category Instrument Combination Kit
Dimensions
Manufacturers Warranty Length | No Warranty (Service Available) |
Battery Size | 9V |
Overall Width | 3.9 in |
Depth | 2 in |
Overall Height | 7.9 in |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-(0.7 Percent + 2), Basic DC Voltage Accuracy +/-0.05 Percent + 1 Digit, Data Hold Yes, Basic DC Current Accuracy +/-(0.2 Percent + 2), Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Digital Pckt Heat Index Monitor, 0-100Pct (SAM800HI)
- FLUKE Fluke TL27 Heavy Duty Test Lead Set, CAT III 1000 V, 10 A Rating, UL Listed, 1.5m (TL27)
- CAMPBELL HAUSFELD 2" PRESSURE GAUGE 300 PSI RIGHT MOUNT (GA031900AV)
- SPAN Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (LFS-220-30VAC-G)
- FLUKE Voltage Tester and Accessory Kit (3000FC/1AC-II/WWG)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-117/323)
- FLUKE Multimeter 287 Wireless Adapter Kit (287/FVF/IR3000/WWG)
- FLUKE Tester Kit (Fluke-T+Pro-1AC Kit)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-116/323)
- FLUKE Fluke 88V/A Automotive Multimeter Combo Kit; W/leads, clips, probes, RPM pick-up & more (FLUKE-88-5/A KIT)
- FLUKE Multimeter/IR Thermometer Kit (FLUKE-116/62Max+)
- Fluke Instrument Combination Kit