Shop All Temperature Probes
Fluke
Immersion Temp Probe, K Thermocouple
Mfr # 80PK-9
Zoro # G1718062
product price: $122.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -40 Degrees to 500 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 80PK-9
- Zoro # G1718062
- UPC # 095969080286
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 4 in |
Probe Length | 6 in |
Probe Dia. | 1/8 in |
Wire Length | 3 ft. 4" |
Manufacturers Warranty Length | 1 yr |
Probe Diameter | 0.125 in |
Cable Length | 3 ft 4 in |
Manufacturer Warranty Length | 1 yr |
Probe Size | 1/8 in x 6 in |
Description
Immersion Temperature Probe, Type K, For Application Air, Gas, Surface, Mini Plug, Probe Size 1/8 in x 6 in, Cable Length 3 ft 4 in, -40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C, Thermocouple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Earth Ground Tester, LCD, Case (R5710)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-30PSI (TL20-030-4L)
- MILWAUKEE TOOL M12 Pipeline Locator Kit (2580-21)
- ASHCROFT Dial Thermometer, Every-Angle, 9 in Dial (50EI60E)
- FLUKE Immersion Temp Probe, -40 to 1994 Deg F (80PK-22)
- FLUKE Type-J Thermocouple, -40 to 500 Deg F (80PJ-1)
- FLUKE Type J Probe Extension, Mini, 9.8 ft. (80PJ-EXT)
- FLUKE Type T Probe Extension, Mini, 9.8 ft. (80PT-EXT)
- FLUKE Pipe Clamp Temp Probe, -20 to 300 Deg F (80PK-10)
- FLUKE Air and Surface Temp Probe, -40to1500DegF (80PK-26)
- COOPER-ATKINS Penetration Temp Probe, -100 to 500 Deg F (50209-K)
- Fluke Temperature Probes