Shop All Calibrator Accessories
Fluke
Hydraulic Test Hose
Mfr # FLUKE-700HTH-1
Zoro # G1234326
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators
- Function Hydraulic Test Hose
- Includes (2) Adapters 1/4 in NPT Female to 1/4 in NPT Male (With Sealing Caps), 1/4 in NPT Female to 1/4 in BSP Male Adapter and Instructions, Hose With (2) 1/4 in NPT Female Output Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-700HTH-1
- Zoro # G1234326
- UPC # 095969397735
- Country of Origin China
- Category Calibrator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Test Hose |
For Use With | Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators |
Function | Hydraulic Test Hose |
Includes | (2) Adapters 1/4 in NPT Female to 1/4 in NPT Male (With Sealing Caps), 1/4 in NPT Female to 1/4 in BSP Male Adapter and Instructions, Hose With (2) 1/4 in NPT Female Output Connections |
Description
Hydraulic Test Hose, For Use With Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators, Function Hydraulic Test Hose, Features -, Includes (2) Adapters 1/4 in NPT Female to 1/4 in NPT Male (With Sealing Caps), 1/4 in NPT Female to 1/4 in BSP Male Adapter and Instructions, Hose With (2) 1/4 in NPT Female Output Connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT323LF)
- PIC GAUGES Gauge, 2.5"30/0/150psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254CF)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 30 PSI)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV3)
- FLUKE Hart Calibration Assistant (FLUKE-154/WWG)
- FLUKE Test Pump Kit, Pnuematic, 0 To 600 PSI (FLUKE-700PTPK)
- FLUKE Pressure Module, Gauge, -13 to 600 psi (FLK-PMM-4000K)
- FLUKE Communication Cable For Fluke 754 HART (754HCC)
- FLUKE Carrying Case, 9142 Field Metrology Well (9142-CASE)
- FLUKE Battery Charger/Eliminator For 753/754 (BC7240)
- FLUKE Test Pump Kit, Hydraulic, 0 To 10K PSI (FLUKE-700HTPK)
- Fluke Calibrator Accessories