Shop All Pressure & Temperature Test Kits
Fluke
Hydraulic Deadweight Tester, 5000 psi
Mfr # P3123-PSI
Zoro # G2774628
product price: $16,388.99
/ea
Free Shipping & Returns
$16,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pressure Range 0 to 5000 psi
- Accuracy +/-0.015%
- Includes Adapters, Manual
- Standards CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # P3123-PSI
- Zoro # G2774628
- UPC # 095969638272
- Country of Origin United States
- Category Pressure & Temperature Test Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Deadweight Tester |
Pressure Range | 0 to 5000 psi |
Accuracy | +/-0.015% |
Includes | Adapters, Manual |
Standards | CE |
Calibration Certificate | ISO/IEC 17025 |
Displayed Pressure Units | psi |
Description
Hydraulic Deadweight Tester, Pressure Range 0 to 5000 psi, Accuracy +/-0.015 Percent, Displayed Pressure Units psi, Calibration Certificate ISO/IEC 17025, Standards CE, Includes Adapters, Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, -20 to +50, 24 Hr, PK60 (C472)
- HONEYWELL Chart, 10.313 In, 0 to 14, 7 Day, PK100 (BN 24001661-036)
- COOPER-ATKINS Temp Probe Kit, -100 to 500 Deg F (50701-K)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 200 psi/bar, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-200-psi/bar-GY40)
- FLUKE Comparison Test Pump, 0 to 20,000 psi (P5515-140M)
- TRIPLETT Anemometer, 40 to 5,900fpm, -4 to 140F (CFM400-NIST)
- TESTO 440 Humidity Kit With Bluetooth (0563 4404)
- TESTO 610 Pocket Pro Temp & Rh Meter (0560 0610)
- TESTO Refrigeration Test and Load Kit, Wireless (0563 0007)
- TESTO Refrigeration Test and Load Kit, Wireless, Power Supply: (9) AAA Batteries (0563 0009)
- TYCHEM Accessories Universal Pressure Test Kit (99081000000001UV)
- Fluke Pressure & Temperature Test Kits