Shop All Pressure & Temperature Test Kits
Fluke
Hydraulic Deadweight Tester, 16,000 psi
Mfr # P3125-PSI
Zoro # G2774619
product price: $19,013.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$19,013.99
Free 30-Day Returns
Key Features
- Pressure Range 0 to 16,000 psi
- Accuracy +/-0.015%
- Includes Adapters, Manual
- Standards CE
- Calibration Certificate ISO/IEC 17025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # P3125-PSI
- Zoro # G2774619
- UPC # 095969638371
- Country of Origin United States
- Category Pressure & Temperature Test Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Deadweight Tester |
Pressure Range | 0 to 16,000 psi |
Accuracy | +/-0.015% |
Includes | Adapters, Manual |
Standards | CE |
Calibration Certificate | ISO/IEC 17025 |
Displayed Pressure Units | psi |
Description
Hydraulic Deadweight Tester, Pressure Range 0 to 16,000 psi, Accuracy +/-0.015 Percent, Displayed Pressure Units psi, Calibration Certificate ISO/IEC 17025, Standards CE, Includes Adapters, Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX330)
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, (G17M0242DO500#)
- REED INSTRUMENTS Heat Stress Stopwatch (SW700)
- TAYLOR Wireless In/Out Thermometer w/Remote (1730)
- FLUKE Comparison Test Pump, 0 to 20,000 psi (P5515-140M)
- TRIPLETT Anemometer, 40 to 5,900fpm, -4 to 140F (CFM400-NIST)
- TESTO 440 Humidity Kit With Bluetooth (0563 4404)
- TYCHEM Accessories Universal Pressure Test Kit (99081000000001UV)
- TESTO 610 Pocket Pro Temp & Rh Meter (0560 0610)
- TESTO Refrigeration Test and Load Kit, Wireless (0563 0007)
- WINTERS Low Pressure Test Kit (PLT100)
- Fluke Pressure & Temperature Test Kits