Shop All Pressure & Temperature Test Kits
Fluke
Hydraulic Deadweight Tester, 0 to 500 psi
Mfr # P3111-PSI
Zoro # G2774661
product price: $13,369.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$13,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 To 500 PSI
- Accuracy +/-0.015%
- Includes Adapters, Manual
- Calibration Certificate ISO/IEC 17025
- Displayed Pressure Units psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # P3111-PSI
- Zoro # G2774661
- UPC # 095969637961
- Country of Origin United States
- Category Pressure & Temperature Test Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Deadweight Tester |
Pressure Range | 0 To 500 PSI |
Accuracy | +/-0.015% |
Includes | Adapters, Manual |
Calibration Certificate | ISO/IEC 17025 |
Displayed Pressure Units | psi |
Standards | CE |
Description
Hydraulic Deadweight Tester, Pressure Range 0 to 500 psi, Accuracy +/-0.015 Percent, Displayed Pressure Units psi, Calibration Certificate ISO/IEC 17025, Standards CE, Includes Adapters, Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART H-B DURAC Calibrated Dual Zone Electronic Thermometer with Waterproof Sensors, -40/70C External (602090300)
- FLIR Infrared Window, 6221 sq. mm, IP67, SS (IRW-4S)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-116/323)
- POMONA ELECTRONICS Test Clip Set, Blue, 300 Vrms (5514)
- FLUKE Comparison Test Pump, 0 to 20,000 psi (P5515-140M)
- TYCHEM Accessories Universal Pressure Test Kit (99081000000001UV)
- TESTO 610 Pocket Pro Temp & Rh Meter (0560 0610)
- TRIPLETT Anemometer, 40 to 5,900fpm, -4 to 140F (CFM400-NIST)
- TESTO 440 Humidity Kit With Bluetooth (0563 4404)
- TESTO Refrigeration Test and Load Kit, Wireless (0563 0007)
- WINTERS Low Pressure Test Kit (PLT100)
- Fluke Pressure & Temperature Test Kits