Shop All Test Leads & Probes
Fluke
Hook Test Probes, Black/Red, 3A, 1000VDC, PR
Mfr # Fluke-AC280
Zoro # G1538941
original price:
$57.89
9% off
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Banana Jack
- Color Black, Red
- For Use With Fluke 710 mA, Fluke 107, Fluke 175, Fluke 177, Fluke 179 IMSK, Fluke 179, Fluke 287, Fluke 289, Fluke 3000 FC/EDA2, Fluke 705, Fluke 707Ex, Fluke 709, Fluke 709H, Fluke 712 RTD, Fluke 717, Fluke 726, Fluke 772, Fluke 773, Fluke 787, Fluke 787B, Fluke 789, Fluke 83V, Fluke 87V IMSK, Fluke 87V, Fluke T+, Fluke T+Pro, TL222, TL224
- Max Amps 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # Fluke-AC280
- Zoro # G1538941
- UPC # 095969017510
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Hook Size | 13/32 x 13/16" |
Manufacturers Warranty Length | 1 yr |
Opening Size - Test Clip | 0.08 in |
Opening Size | 0.08 in |
Description
Test Clip, For Use With Fluke 710 mA, Fluke 107, Fluke 175, Fluke 177, Fluke 179 IMSK, Fluke 179, Fluke 287, Fluke 289, Fluke 3000 FC/EDA2, Fluke 705, Fluke 707Ex, Fluke 709, Fluke 709H, Fluke 712 RTD, Fluke 717, Fluke 726, Fluke 772, Fluke 773, Fluke 787, Fluke 787B, Fluke 789, Fluke 83V, Fluke 87V IMSK, Fluke 87V, Fluke T+, Fluke T+Pro, TL222, TL224, Maximum Current 3 A, Maximum Voltage 600/1,000V, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Fill, 10000 PSI, All Stainless Steel, Lower Mount, 301L-402U (301L-402U)
- TRACEABLE Digital Timer, 3/4 In. LCD, 4 channels (7074)
- WIKA Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Black (113.13.15.15.B)
- LABEXACT Filter Membrane, Pore 1.2um, 4.7cm, PK100 (12K886)
- FLUKE Fused Test Probes, 0.5A, 1000VDC (TLK291)
- FLUKE Suregrp Silcne Right Angle Test Lead Set (2003616)
- FLUKE Test Leads, 60 In. L, Red/Blue/Green (TL165X)
- FLUKE Test Leads, 60 In. L, Black/Red, 30VAC, PR (Fluke-TL28A)
- FLUKE Double Banana Plug Kit, 15A, 1-5/9 In. L (BP980)
- FLUKE Voltage Probe, 500 MHz, 1000V, Blue (VPS410-II-B)
- POMONA ELECTRONICS Test Leads, 48 In. L, 1000VAC, Black/Red, PR (5519A)
- Fluke Test Leads & Probes