Shop All Voltage Detectors
Fluke
Hook and Loop Cable Tie, 8", PK3
Mfr # LeadWrap
Zoro # G4065397
product price: $19.05
/pk 3, $6.35/ea
Not eligible for select promotions
$19.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Color Black
- Design Wrap
- Material Polyester
- Width 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # LeadWrap
- Zoro # G4065397
- UPC # 095969608312
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | 8 in |
Width | 0.63 in |
Max. Bundle Dia. | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hook-and-Loop Cable Tie |
Color | Black |
Design | Wrap |
Material | Polyester |
Marking | No |
Max. Temp. Rating | 150 Degrees F |
Flame Retardant | No |
Package Style | Individual |
Closure Type | Wrap |
Tensile Strength | 54 lb |
Mountable | No |
Thickness | 0.06 in |
Min. Temp. Rating | 0 Degrees F |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 54 lb, Width 0.63 in, Closure Type Wrap, Length 8 in, Mountable No, Package Style Individual, Color Black, Thickness 0.06 in, Material Polyester, Flame Retardant No, Max. Bundle Dia. 1.25 in, Marking No, Max. Temp. Rating 150 Degrees F, Min. Temp. Rating 0 Degrees F, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Therm Digital-Bottle Refrig (4426)
- ZORO SELECT BNC Adapter, BNC Female To Banana Jacks (5TXC6)
- PIC GAUGES Gauge, 2.5"30/0/150psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254CF)
- EXTECH Bead Wire Temperature Probe, 196 in.L (TP873-5M)
- FLUKE Voltage Tester, 600VAC, 600VDC (T+)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Audible, Visual Indication (FLK-1AC-II-5PK)
- FLUKE Electrical Tester (T6-1000 PRO)
- FLUKE Socket Tester, 110 to 125V AC, No Disp (ST120+)
- FLUKE Acv Detector 90-1000V (2432932)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Visual Indication, CAT IV 1000V Safety Rating (FLK2AC/90-1000C)
- KLEIN TOOLS Dual Range NCVT and AC/DC Voltage Tester Electrical Test Kit (NCVT3PKIT)
- Fluke Voltage Detectors