Shop All Test Instrument Carrying Cases
This Product is Discontinued
Fluke
Holster, 9x3-1/2x2-1/2, Black/Yellow (Discontinued)
Mfr # Fluke-H3
Zoro # G1971681
Not eligible for select promotions
This Product is Discontinued
Key Features
- Material Synthetic
- Overall Height 9 in
- Overall Width 3 1/2 in
- Overall Depth 2 1/2 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-H3
- Zoro # G1971681
- UPC # 095969102728
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 9 in |
Overall Width | 3 1/2 in |
Overall Depth | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 9 in x 3 1/2 in x 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Holster |
Material | Synthetic |
Color | Black/Yellow |
For Use With | Mfr. No. 330 Series |
Features | Built-In Pocket for Lead Storage, Belt-Loop with Snap, Fabric Holster Absorbs Shocks and Protects Meter from Rough Handling |
Belt Loop | Yes |
Wrist Strap | No |
Belt Loop Included | Yes |
Case Type | Holsters |
Description
Holster, Material Fabric, For Use With Mfr. No. 330 Series, Color Black/Yellow, Features Built-In Pocket for Lead Storage, Belt-Loop with Snap, Fabric Holster Absorbs Shocks and Protects Meter from Rough Handling, Overall Height 9 in, Overall Width 3 1/2 in, Overall Depth 2 1/2 in, Wrist Strap No, Belt Loop Included Yes, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.