Shop All Digital Multimeters
Fluke
High Voltage Probe, Up to 6000V
Mfr # Fluke-80K-6
Zoro # G0589346
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Instrument Safety Rating CAT I 6000V
- Features Intended for Low Energy Applications Only
- Measurement Range Up to 6000V
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # Fluke-80K-6
- Zoro # G0589346
- UPC # 095969014397
- Country of Origin United States
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 1 yr |
Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Test Probe |
Instrument Safety Rating | CAT I 6000V |
Features | Intended for Low Energy Applications Only |
Measurement Range | Up to 6000V |
For Use With | Multimeters |
Safety Rating | CAT I 6000V |
Maximum Voltage | 6,000V |
Probe Type | Standard |
Maximum Operating Temperature | 122 Degrees F |
End Type | Test Probes |
Number of Alligator Clips | 0 |
Test End Termination | High Voltage Probe |
Description
Test Probe, For Use With Multimeters, Maximum Voltage 6,000V, Instrument Safety Rating CAT I 6000V, Features Intended for Low Energy Applications Only, Length 14 in, Number of Alligator Clips 0, Test End Termination High Voltage Probe, Manufacturers Warranty Length 1 yr, Maximum Operating Temperature 122 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG56-2)
- POMONA ELECTRONICS Double Banana Plug, 5000VDC, 15A, Black (MDP-0)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254C)
- DWYER INSTRUMENTS UTube Manometer, 10010 Wc (1223-20-D)
- FLUKE Magnetic Hanger, For Energy Logger (FLK1730-HANGER)
- FLUKE Universal Temperature Adapter (Fluke-80T-150U)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-287/FVF)
- FLUKE Fluke 325 40/400A AC/DC, 600V AC/DC TRMS Clamp Meter W/Frequency, Temp, & Capacitance Measurements (5065866)
- FLUKE Proving Unit, 240VDC/240VAC (PRV240)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117-NIST-D)
- SPERRY INSTRUMENTS Seven Function Auto Ranging Digital Mult (DM6260)
- Fluke Digital Multimeters