Shop All Scribers and Probes
Fluke
High Voltage Probe, Measure up to 40,000V
Mfr # 80K-40
Zoro # G805992477
Free Shipping & Returns
Not eligible for select promotions
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # 80K-40
- Zoro # G805992477
- UPC # 95969001120
- Country of Origin China
- Category Scribers and Probes
Details
Promotion Restriction | Not eligible for promotion |
Description
80k-40 the 80k-40 is a high voltage probe designed to extend the voltage measuring capability of an ac/dc voltmeter to 40,000 volts peak ac or dc overvoltage category i. This means the probe can only be used to make measurements on energy limited circuits within equipment. Examples include high voltage within televisions or photo copy machines. Do not use this probe to measure high voltages on power distribution systems. The probe provides high accuracy when used with a voltmeter having 10 megohm input impedance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit PH3 25mm 1/4 Hex Drive (108P.25-3)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-230750X)
- DEWALT 4" 6 TPI T-Shank Fast Cutting Cobalt Steel Jig Saw Blade (DW3750-5)
- PARAGON DIAMOND TOOLS 12" Zig-Zag Turbo Wet Core Bit (CBWZZ12)
- GENERAL TOOLS Tungsten Carbide Scriber w/Magnet (88CM)
- TESA BROWN & SHARPE Retractable Scriber, Carbide, 5-1/2" L (599-777)
- MOODY TOOL Retractable Carbide Point Scriber, w/Clip (51-1697)
- STARRETT Points Only, 70 Pocket Scribers (PT02355B)
- BIG HORN Aluminum Professional Dual Function Scriber Gauge - 8-Inch (14613)
- MOODY TOOL Scriber/Pick Set, 4 Pc (58-0225)
- CRAWFORD 5.75 in. L Vinyl Coated Gray Steel Large Rafter Hook 20 lb. cap. (RH26-25)
- Fluke Measuring and Layout Tools