Shop All Infrared Thermometer Accessories
Fluke
High Temp Cable, c/w-Fluke
Mfr # A-CB-HT-M16-W12-30
Zoro # G410839327
product price: $1,154.99
/ea
Free Shipping & Returns
$1,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Teflon Coated Temperature Cables have Good to Excellent Resistance to Oxidation, Heat, Weather, Sun, Ozone, Flame, Water, Acid, Alkalis and Alcohol, But Poor Resistance to Gasoline, Kerosene and Degreaser Solvents, The Cable Withstands Ambient Temperatures upto 200 deg C (392 deg F) and is Teflon Coated
- Overall Width 3/8 in
- Overall Height 1 in
- Compatible with Brand Fluke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # A-CB-HT-M16-W12-30
- Zoro # G410839327
- UPC # 095969869300
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Width | 3/8 in |
Overall Height | 1 in |
Overall Depth | 98 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | High Temp cable w/M16 connector |
Features | Teflon Coated Temperature Cables have Good to Excellent Resistance to Oxidation, Heat, Weather, Sun, Ozone, Flame, Water, Acid, Alkalis and Alcohol, But Poor Resistance to Gasoline, Kerosene and Degreaser Solvents, The Cable Withstands Ambient Temperatures upto 200 deg C (392 deg F) and is Teflon Coated |
Compatible with Brand | Fluke |
Product Type | High Temp Cable |
Compatible with Series | Thermalert 4.0 |
Description
High Temp cable w/M16 connector, Features Teflon Coated Temperature Cables have Good to Excellent Resistance to Oxidation, Heat, Weather, Sun, Ozone, Flame, Water, Acid, Alkalis and Alcohol, But Poor Resistance to Gasoline, Kerosene and Degreaser Solvents, The Cable Withstands Ambient Temperatures upto 200 deg C (392 deg F) and is Teflon Coated, Compatible with Series Thermalert 4.0, Overall Depth 98 ft, Overall Height 1 in, Overall Width 3/8 in, Product Type High Temp Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Wireless General Maintenance System (FLK-3000FC G)
- FLUKE Insulation Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 400 mA Max. AC Amps (FLK-1587MDT FC/WWG)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC151)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX4)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLIR Battery Charger (T199610)
- Fluke Infrared Thermometer Accessories