Shop All Infrared Thermometer Accessories
Fluke
High Temp Cable, c/w-Fluke
Mfr # A-CB-HT-M16-W12-15
Zoro # G610839301
product price: $786.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Teflon Coated Temperature Cables have Good to Excellent Resistance to Oxidation, Heat, Weather, Sun, Ozone, Flame, Water, Acid, Alkalis and Alcohol, But Poor Resistance to Gasoline, Kerosene and Degreaser Solvents, The Cable Withstands Ambient Temperatures upto 200 deg C (392 deg F) and is Teflon Coated
- Compatible with Brand Fluke
- Product Type High Temp Cable
- Overall Depth 49 ft
- Overall Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # A-CB-HT-M16-W12-15
- Zoro # G610839301
- UPC # 095969869294
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Depth | 49 ft |
Overall Width | 3/8 in |
Overall Height | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | High Temp cable w/M16 connector |
Features | Teflon Coated Temperature Cables have Good to Excellent Resistance to Oxidation, Heat, Weather, Sun, Ozone, Flame, Water, Acid, Alkalis and Alcohol, But Poor Resistance to Gasoline, Kerosene and Degreaser Solvents, The Cable Withstands Ambient Temperatures upto 200 deg C (392 deg F) and is Teflon Coated |
Compatible with Brand | Fluke |
Product Type | High Temp Cable |
Compatible with Series | Thermalert 4.0 |
Description
High Temp cable w/M16 connector, Features Teflon Coated Temperature Cables have Good to Excellent Resistance to Oxidation, Heat, Weather, Sun, Ozone, Flame, Water, Acid, Alkalis and Alcohol, But Poor Resistance to Gasoline, Kerosene and Degreaser Solvents, The Cable Withstands Ambient Temperatures upto 200 deg C (392 deg F) and is Teflon Coated, Compatible with Series Thermalert 4.0, Overall Depth 49 ft, Overall Height 1 in, Overall Width 3/8 in, Product Type High Temp Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Filter Membrane, 1.6um, Dia 4.7cm, PK100 (14A848)
- FESTO Pressure Gauge MA-27-10-M5 (MA-27-10-M5)
- DICKSON Chart, 4 In, 0 to 300 PSI, 24 Hour, PK60 (C022)
- ZORO SELECT Industrial Thermometer, 0 to 160 F, Accuracy: +/-1% (4LZP7)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLIR Power Supply/Charger (T911630ACC)
- Fluke Infrared Thermometer Accessories