Shop All Infrared Thermometer Accessories
Fluke
High Temp Cable, c/w-Fluke
Mfr # A-CB-HT-M16-W12-04
Zoro # G610839462
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Teflon Coated Temperature Cables have Good to Excellent Resistance to Oxidation, Heat, Weather, Sun, Ozone, Flame, Water, Acid, Alkalis and Alcohol, But Poor Resistance to Gasoline, Kerosene and Degreaser Solvents, The Cable Withstands Ambient Temperatures upto 200 deg C (392 deg F) and is Teflon Coated
- Compatible with Series Thermalert 4.0
- Overall Depth 13 ft
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # A-CB-HT-M16-W12-04
- Zoro # G610839462
- UPC # 095969869270
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Depth | 13 ft |
Overall Height | 1 in |
Overall Width | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | High Temp cable w/M16 connector |
Features | Teflon Coated Temperature Cables have Good to Excellent Resistance to Oxidation, Heat, Weather, Sun, Ozone, Flame, Water, Acid, Alkalis and Alcohol, But Poor Resistance to Gasoline, Kerosene and Degreaser Solvents, The Cable Withstands Ambient Temperatures upto 200 deg C (392 deg F) and is Teflon Coated |
Compatible with Series | Thermalert 4.0 |
Compatible with Brand | Fluke |
Product Type | High Temp Cable |
Description
High Temp cable w/M16 connector, Features Teflon Coated Temperature Cables have Good to Excellent Resistance to Oxidation, Heat, Weather, Sun, Ozone, Flame, Water, Acid, Alkalis and Alcohol, But Poor Resistance to Gasoline, Kerosene and Degreaser Solvents, The Cable Withstands Ambient Temperatures upto 200 deg C (392 deg F) and is Teflon Coated, Compatible with Series Thermalert 4.0, Overall Depth 13 ft, Overall Height 1 in, Overall Width 3/8 in, Product Type High Temp Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS Flow Rate Monitor, Rotor, 20 GPM Max (RFO, 155481)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 50 PSI, Conduit (629C-04-CH-P2-E5-S1)
- PIC GAUGES Air Gauge, 4-1/2", 0-60 psi, 1/4" Mount (101D-454D)
- EXTECH Tachometer, 0.5 to 20,000 rpm (461891-NIST)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLIR Li-Ion Rechargeable Battery (T199300ACC)
- Fluke Infrared Thermometer Accessories