Shop All Calibrator Accessories
Fluke
Hart Calibration Assistant
Mfr # FLUKE-154/WWG
Zoro # G3963605
product price: $5,596.99
/ea
Free Shipping & Returns
$5,596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Fluke-725, Fluke-726, Fluke-754, Mfr. No. Fluke-753
- Function Data Logging and Hart Calibration Data
- Features Configure HART Devices, Monitor Device PV, SV, TV, QV and Other Measured HART Variables, Quarterly HART Device Description Updates for Free, Fast Connect, Long Range Wireless Communication Up to 250 ft
- Battery Type Lithium-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-154/WWG
- Zoro # G3963605
- UPC # 095969813549
- Country of Origin United States
- Category Calibrator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | HART Calibration Assistant |
For Use With | Fluke-725, Fluke-726, Fluke-754, Mfr. No. Fluke-753 |
Function | Data Logging and Hart Calibration Data |
Features | Configure HART Devices, Monitor Device PV, SV, TV, QV and Other Measured HART Variables, Quarterly HART Device Description Updates for Free, Fast Connect, Long Range Wireless Communication Up to 250 ft |
Battery Type | Lithium-ion |
Includes | Alligator Clips, Case, Charger, HART Modem, Hook Test Clips, Magnetic Hanging Strap, Tablet, USB Micro Cable, USB Mini Cable |
Accessory Type | HART Calibration Assistant |
Description
HART Calibration Assistant, For Use With Fluke-725, Fluke-726, Fluke-754, Mfr. No. Fluke-753, Function Data Logging and Hart Calibration Data, Features Configure HART Devices, Monitor Device PV, SV, TV, QV and Other Measured HART Variables, Quarterly HART Device Description Updates for Free, Fast Connect, Long Range Wireless Communication Up to 250 ft, Battery Type Lithium-Ion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 10 bar/psi, G1/4 Male Back Conn, Glycerin Filled (25-911-10-bar/psi-G1/4)
- PIC GAUGES Gauge, 6", 0/1000psi, 1/4" Low Mount, SS (6001-4LM-GF)
- PHASE II Ultrasonic Thickness Gauge, Thru Coat, High Precision, High Resolution, Inch/Metric, Software (UTG-2675)
- FLUKE Fluke 325 40/400A AC/DC, 600V AC/DC TRMS Clamp Meter W/Frequency, Temp, & Capacitance Measurements (5065866)
- FLUKE PREMIUM PRESSURE TRANSMITTER TEST HOSE (FLUKE-700TTH5K)
- FLUKE Test Pump Kit, Hydraulic, 0 To 10K PSI (FLUKE-700HTPK)
- FLUKE Pressure Module, Gauge, -15 to 30 psi (FLK-PMM-200K)
- FLUKE Pressure Test Hose Kit, 5000 psi, 1/8 NPT (FLK-700MTH)
- FLUKE Pneumatic Pump Quick Service Kit (SK-700HPP-QS)
- FLUKE Data Logging Software, For 709H (709H/TRACK)
- FLUKE Spare Battery For 753/754 (BP7240)
- Fluke Calibrator Accessories