Shop All Oscilloscopes
Fluke
HARD-SHELL CARRYING CASE
Mfr # C290
Zoro # G3730964
product price: $359.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUKE-190-204 & FLUKE-190-104 Series Scopemeter Test Tools
- Includes Case
- Accessory Type Storage Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # C290
- Zoro # G3730964
- UPC # 095969587167
- Country of Origin China
- Category Oscilloscopes
Details
Promotion Restriction | Not eligible for promotion |
Item | Storage Carrying Case |
For Use With | FLUKE-190-204 & FLUKE-190-104 Series Scopemeter Test Tools |
Includes | Case |
Accessory Type | Storage Carrying Case |
Description
Storage Carrying Case, For Use With FLUKE-190-204 & FLUKE-190-104 Series Scopemeter Test Tools, Includes Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Low PressGauge, 2.5", 35oz/60"WCpsi, 1/4"LM (LP1-SB-254-35X60)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158O)
- PCE INSTRUMENTS Force Gauge, 0 to 2000 N (PCE-PFG 2K)
- FLUKE AC Flexible Current Probe, 20/200/2000A (Fluke-i2000 FLEX)
- FLUKE Digital Oscilloscope (FLUKE-190-062-III)
- FLUKE Battery Pack (BP190)
- FLUKE Digital Oscilloscope (FLUKE-190-204-III-S)
- FLUKE Dual Banana Jack (PM 9082/001)
- FLUKE Digital Oscilloscope (FLUKE-190-102-III)
- FLUKE LI-ION BATTERY PACK, FLUKE 190-SERIES II (BP291)
- FLUKE Shielded Test Lead Set, 20 MHz (STL120-IV/WWG)
- Fluke Oscilloscopes