Shop All Power Meters and Analyzers
This Product is Discontinued
Fluke
Hard Carrying Case, 4-4/5 In. D (Discontinued)
Mfr # C100
Zoro # G1916835
Not eligible for select promotions
This Product is Discontinued
Key Features
- For Use With Various Test Instrument Products
- Manufacturers Warranty Length 1 yr
- Overall Width 13 5/8 in
- Overall Depth 4 7/8 in
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # C100
- Zoro # G1916835
- UPC # 095969010641
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 13 5/8 in |
Overall Depth | 4 7/8 in |
Overall Height | 15 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Carrying Case |
For Use With | Various Test Instrument Products |
Material | polypropylene |
Features | Carrying Handle, Polypropylene Case, Snap On Lid |
Color | Black |
Description
Hard Carrying Case, Material Polypropylene, For Use With Various Test Instrument Products, Color Black, Features Carrying Handle, Polypropylene Case, Snap On Lid, Overall Height 15 3/4 in, Overall Width 13 3/4 in, Overall Depth 5 in, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.