Shop All Portable Digital Oscilloscopes
Fluke
Handheld Oscilloscope, USB, 500 MHz
Mfr # FLUKE-190-504-III
Zoro # G510437140
product price: $7,476.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$7,476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channels 4
- Bandwidth (MHz) 500 MHz
- Display 153mm Full Color LCD
- Sampling Rate 5 GS/s
- Glitch Capture 8 ns Peak Detect on each Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-190-504-III
- Zoro # G510437140
- UPC # 195112021903
- Country of Origin Romania
- Category Portable Digital Oscilloscopes
Dimensions
Bandwidth (MHz) | 500 MHz |
Max. Record Length | 10k/ Channel, 30,000 Points per Input (Scope Record mode) |
Manufacturers Warranty Length | 3 yr on Main Instrument |
Details
Promotion Restriction | Not eligible for promotion |
Item | Handheld Oscilloscope |
Channels | 4 |
Display | 153mm Full Color LCD |
Sampling Rate | 5 GS/s |
Glitch Capture | 8 ns Peak Detect on each Channel |
Cursors and Zoom | Ranges from Full Record Overview to Zoom in upto Sample Level |
FFT Analysis | Frequency Spectrum Using FFT Analysis |
Waveform / Measurement Stored | (1) 190-XX2 or (2) 190-X04 Mathematical Operations on 2 Input Channels (A and B, C and D): Add, Subtract, Multiply, Frequency Spectrum using FFT, X-Y-mode |
Battery Type | Li-Ion |
Safety Rating | 1,000 V CAT III/600 V CAT IV (EN61010-1) |
Triggering Mode | Connect-and-View, Delay, Dual Slope, Edge, Free Run, N-Cycle, Selectable Pulse Width, Single Shot, Video, Video Line |
Input Sensitivity | 2 mV to 100 V/div |
Persistence | Digital Persistence Giving Analog Oscilloscope-Like Waveform Decay |
Includes | BC190 Battery Charger/Mains Adapter, BP291, 4800 mAh Li-Ion Battery, Flukeview Scopemeter Demo Package, Hand Strap (Affixed to Instrument), Hang Strap, Multi-Language User Manuals on CD-ROM, USB Interface Cable, VPS410 Voltage Probe Sets (One Red, One Blue) |
Interface | USB |
Calibration Certificate | No |
True RMS | Yes |
Real Time Clock | Yes |
Features | Dedicated 999 Count Digital Multimeter, Easy-Access Battery Door, Four Electrically Isolated Inputs, Four Meter Measurements Via Scope BNC Inputs in Four-Channel Models, Scope Record Roll Mode, Capture Waveform Sample Data for upto 48 Hours, Trend plot, Trend Measurement Readings for upto 22 Days |
Description
Handheld Oscilloscope, Bandwidth (MHz) 500 MHz, 4 Channels, 153mm Full Color LCD Display, True RMS Yes, Sampling Rate 5 GS/s, (1) 190-XX2 or (2) 190-X04 Mathematical Operations on 2 Input Channels (A and B, C and D): Add, Subtract, Multiply, Frequency Spectrum using FFT, X-Y-mode Waveform / Measurement Stored, Max. Record Length 10k/ Channel, 30,000 Points per Input (Scope Record mode), FFT Analysis Frequency Spectrum Using FFT Analysis
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION DC Power Supply, Single Output, 0 to 35VDC (1745A)
- HONEYWELL 0-100In-H2O 11-42V-Dc Differential Pressure Transmitter (STD725-E1HK2AS-1-A-AHT-11S-A-30A6-FX,F3,TP,PM-0000)
- SPER SCIENTIFIC Basic Infrared Thermometer Gun 12:1 / 932F (800112)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 05000 PSIBAR (KC201L255000)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/NA/S)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123B/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-124B/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-124BS/WWG)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123BS/WWG)
- Fluke Portable Digital Oscilloscopes