Shop All Portable Digital Oscilloscopes
Fluke
Handheld Oscilloscope, USB, 500 MHz
Mfr # FLUKE-190-504-III-S
Zoro # G510437157
product price: $7,991.99
/ea
Free Shipping & Returns
$7,991.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bandwidth (MHz) 500 MHz
- Channels 4
- Display 5.3 in x 3.5 in Full Color High Brightness LCD
- FFT Analysis Frequency Spectrum Using FFT Analysis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-190-504-III-S
- Zoro # G510437157
- UPC # 195112021910
- Country of Origin Malaysia
- Category Portable Digital Oscilloscopes
Dimensions
Bandwidth (MHz) | 500 MHz |
Manufacturers Warranty Length | 1 yr on Battery and Accessories, 3 yr on Main Instrument |
Max. Record Length | 10k/ Channel, 30,000 Points per Channel (Scope Record mode) |
Details
Promotion Restriction | Not eligible for promotion |
Item | Handheld Oscilloscope |
Channels | 4 |
Display | 5.3 in x 3.5 in Full Color High Brightness LCD |
FFT Analysis | Frequency Spectrum Using FFT Analysis |
Real Time Clock | Yes |
Includes | (4) PC TRM50 Cable Terminators, (4x) VPS410-Ii Probe, BC190/830 Power Adapter, BP291 Li-Ion Battery Pack, CXT293 Carrying Case, DWA-131 Wi-Fi Dongle, Flukeview Activation Instructions (Paper), Hand Strap, Hanging Strap, Power Cord Set, Printed Instructions, Scopemeter Test Tool, USB Cable |
Waveform / Measurement Stored | (1) 190-XX2 or (2) 190-X04 Mathematical Operations on 2 Input Channels (A and B, C and D): Add, Subtract, Multiply, Frequency Spectrum using FFT, X-Y-mode |
Glitch Capture | 8 ns Peak Detect on each Channel |
Interface | USB |
Calibration Certificate | No |
Triggering Mode | Automatic Connect-and-View(TM) |
Battery Type | Li-Ion |
Persistence | Off/Short/Medium/Long/Infinite and Envelope Mode |
True RMS | Yes |
Input Sensitivity | 2 mV to 100 V/div (Direct 1:1); 20 mV to 1000 V/div (With 10:1 Probe); 200 mV to 10 kV/div (With 100:1 Probe) |
Cursors and Zoom | Ranges from Full Record Overview to Zoom in upto Sample Level |
Sampling Rate | 5 GS/s |
Features | Automatically Capture, View and Analyze Complex Waveforms, Large, Bright Color Display for Easy In-The-Field Viewing, upto Four Independent Floating Isolated Inputs, upto 1000 V, USB and Wi-Fi Download for Analyzing Data with Flukeview(R) Software |
Safety Rating | EN61010-1, Pollution Degree 2; IEC 61010-2-030: CAT IV 600 V/CAT III 1000 V |
Description
Handheld Oscilloscope, Bandwidth (MHz) 500 MHz, 4 Channels, 5.3 in x 3.5 in Full Color High Brightness LCD Display, True RMS Yes, Sampling Rate 5 GS/s, (1) 190-XX2 or (2) 190-X04 Mathematical Operations on 2 Input Channels (A and B, C and D): Add, Subtract, Multiply, Frequency Spectrum using FFT, X-Y-mode Waveform / Measurement Stored, Max. Record Length 10k/ Channel, 30,000 Points per Channel (Scope Record mode), FFT Analysis Frequency Spectrum Using FFT Analysis
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Surface Thermocouple Probe, Type K, -58 to 932°F (-50 to 500°C) (R2920)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGD2)
- HONEYWELL Strip Chart, Roll, Range 0 to 2400,120 Ft (BN 553)
- LA CROSSE TECHNOLOGY Pro Color Wind Spd Weather Station (327-1417)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-124BS/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/NA/S)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123B/WWG)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123BS/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-124B/WWG)
- EXTECH Handheld Digital Oscilloscope, 20 MHz, 2 Channels, 3.8 in Color LCD (MS420)
- Fluke Portable Digital Oscilloscopes