Shop All Infrared Thermometer Accessories
Fluke
Hand Strap, For Mfr. No. TiX560, TiX520
Mfr # FLUKE-TIX5XX HAND
Zoro # G9501572
product price: $32.19
/ea
Not eligible for select promotions
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. TiX560, TiX520
- For Use With - IR Cameras and Thermometers Fluke TiX520, Fluke TiX560
- Features Adjustable
- Accessory Type Hand Strap
- Product Type Adjustable Hand Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-TIX5XX HAND
- Zoro # G9501572
- UPC # 095969782791
- Country of Origin China
- Category Infrared Thermometer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item - Infrared Imager and Thermometer Accessory | Straps and Lanyards |
Item | Hand Strap |
For Use With | Mfr. No. TiX560, TiX520 |
For Use With - IR Cameras and Thermometers | Fluke TiX520, Fluke TiX560 |
Features | Adjustable |
Accessory Type | Hand Strap |
Product Type | Adjustable Hand Strap |
Compatible with Series | Fluke TiX520, Fluke TiX560 |
Compatible with Brand | Fluke |
Description
Hand Strap, Features Adjustable, Compatible with Series Fluke TiX520, Fluke TiX560, Product Type Adjustable Hand Strap, Compatible with Manufacturer Model Number Fluke TiX520, Fluke TiX560, Compatible with Brand Fluke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Gauge, Magnahelic 0-500 Pa (605-500PA)
- SEALED UNIT PARTS CO Supco -40/+392°F Pocket Digital Thermometer (ST09)
- ACL STATICIDE Anti-Static Concentrate, 128 oz. Size (2001)
- REED INSTRUMENTS Indoor Air Meter, -4 F to 140 F, LCD (R9905)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLIR Hard Transport Case, c/w-FLIR (T198528)
- Fluke Infrared Thermometer Accessories