Shop All Test Leads & Probes
Fluke
Fused Test Probes, 7In. L, Blk/Red, 1000VAC
Mfr # FTP-1
Zoro # G4178063
product price: $150.99
/pr
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Shrouded Banana Plug
- Color Black, Red
- For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FTP-1
- Zoro # G4178063
- UPC # 095969577144
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 7" |
Manufacturers Warranty Length | 1 yr |
Description
Test Probe, For Use With Fluke 365, Fluke 381, Fluke FTP Suregrip Fused Test Probes, Maximum Current 10 A, Maximum Voltage 1,000V, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, CAT IV 600V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Immersion Temp Probe, -40 to 1994 Deg F (80PK-22)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 600 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA3)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF1008)
- BOTRON CO Single Fan Benchtop Ionizer (B486121)
- FLUKE Probe Clamp-On Current (617727)
- FLUKE Modular Test Lead Kit, 63 In. L, 10A (Fluke-TLK-225)
- FLUKE Test Probe Kit, 8A, Alligator Clip (TLK290)
- FLUKE Test Lead Holder, 10 Slots for Test Leads (H900)
- FLUKE Micro Hook Test Leads, 36 In. L, Black/Red (TL960)
- FLUKE TwistGuard Test Leads, 2 mm dia probe tips W/4 mm adapters (TL175E)
- POMONA ELECTRONICS Mini Hook Test Lead, 48 In. L, Black (6244-48-0)
- Fluke Test Leads & Probes