Fluke

Fused Test Probes, 0.5A, 1000VDC


product price: $131.99
/pr
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Plug and Connector Description Banana Jack
  • Color Black, Red
  • For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
  • Max Amps 0.5A
  • Includes (1) Red Fused Test Probes; (1) Black Fused Test Probes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 1 yr

Description

Test Probe, For Use With Fluke 345, Fluke 9040, Fluke T5-1000, Fluke T5-600, Maximum Current 0.5 A, Maximum Voltage 1,000V AC/V DC, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, Number of Alligator Clips 0, Includes (2) Probes, Number of Probes 2, Test End Termination Test Probe, Insulation Material Plastic, Manufacturers Warranty Length 1 yr, Standards EN61010-031, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.