Shop All Specialty Fuses
Fluke
Fuse, 1A, 600V AC, Cylindrical
Mfr # 871207
Zoro # G1060340
product price: $45.95
/ea
Not eligible for select promotions
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1A
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 871207
- Zoro # G1060340
- Country of Origin China
- Category Specialty Fuses
Details
Promotion Restriction | Not eligible for promotion |
Item | Fuse |
Amps | 1A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Description
Fuse,1A/600V,5Ct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG7 (LNP7B)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5AV033)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C987)
- GE Ground Kit, 200A, 3.25inWx14.5inL (TGK32)
- FLUKE Multimeter Fuse, 11A, 1000V AC (203403)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203414)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- MERSEN Forklift Limiter Fuse, CNL Series, 80A, Time Delay, 80VAC, Bolt-On (CNL80)
- BATTERY DOCTOR Low Profile Mini Fuse in-Line Fuse Holde (31820)
- MERSEN Semiconductor Fuse, A100P Series, 100A, Fast-Acting, 1000V AC, Bolt-On (A100P100-4)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 10A, Fast-Acting, 500V AC, Cylindrical (FWH-10A14F)
- Fluke Specialty Fuses