Shop All Ceramic Fuses
Fluke
Fuse, 1A, 600V AC, 5 PK
Mfr # FLK-871207
Zoro # G410922258
product price: $55.39
/pk 5, $11.08/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
- Brand FLUKE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-871207
- Zoro # G410922258
- UPC # 95969012690
- Country of Origin China
- Category Ceramic Fuses
Details
Promotion Restriction | Not eligible for promotion |
Amps | 1A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Item | Fuse |
Brand | FLUKE |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 100' Length - Green (HS354-S100-GREEN)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 12ft (N201-012-BL)
- FLUKE Ceramic Fuse, GPA Series, Fast-Acting, 630mA, 250V AC, 1.5kA at 250V AC, 5 PK (Fluke-871173/630 mA)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 7A, 250V AC, 5 PK (ABC-7-R)
- EATON BUSSMANN Ceramic Fuse, 60A, 250V AC (NO 263)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 30A, 250V AC, 5 PK (ABC-30-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 25A, 250V AC, 5 PK (ABC-25-R)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 2.50A, 250V AC, 5 PK (67201)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 250mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-250MA)
- Fluke Ceramic Fuses