Shop All Light Meters
This Product is Discontinued
Fluke
Fluorescent Light Tester, Up to 277VAC (Discontinued)
Mfr # FLUKE-1000FLT
Zoro # G8512287
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage Range Up to 400V AC
- Manufacturers Warranty Length 3 yr
- Continuity Range (Ohms) Up to 1000
- Includes (4) AA Batteries, Detachable Rod Extender, English/Spanish/French, Holster
- Product Type Fluorescent Light Tester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-1000FLT
- Zoro # G8512287
- UPC # 095969724760
- Country of Origin Taiwan, Province of China
- Category Light Meters
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fluorescent Light Tester |
Voltage Range | Up to 400V AC |
Continuity Range (Ohms) | Up to 1000 |
Includes | (4) AA Batteries, Detachable Rod Extender, English/Spanish/French, Holster |
Product Type | Fluorescent Light Tester |
Maximum Voltage | Up to 400V AC |
Description
Fluorescent Light Tester, Includes (4) AA Batteries, Detachable Rod Extender, English/Spanish/French, Holster, Manufacturers Warranty Length 3 yr, Product Type Fluorescent Light Tester, Maximum Voltage Up to 400V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.