Shop All Automotive Electrical Parts
Fluke
Fluke TP40 Automotive Back Probe Pins
Mfr # FLK-TP40
Zoro # G804020515
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-TP40
- Zoro # G804020515
- UPC # 95969087513
- Country of Origin China
- Category Automotive Electrical Parts
Details
Promotion Restriction | Not eligible for promotion |
Description
Set of five flexible and formable 1-1⁄4 inch pins provide an easy connection past weather pack seals to connector conductors. Tested to over 60 VDC, these pins are a must-have for fuel injectors, TPS and MAP sensors, as well as for any underhood or under vehicle connector with weather pack seals. The bright yellow body stands out in an engine compartment to ensure they are not left behind. Easily connects to test leads that have removable ends such as the TL224.
- Banana jack accepts all DMM and banana jack leads.
- Rated at 30V AC or 60V DC for automotive applications complying to UL61010B, IEC61010-1 and CSA C22.2 No1010.1 for CAT I environments.
- Item Weight - 0.380 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Female Connector, 5/8 x 1/2 In (66NTA-10-8)
- HALTEC Tractor Air Liquid Gauge, 5-45 psi (GA-125)
- EXTREME MAX Extreme Max 3006.8318.4 BoatTector Stainless Steel Anchor Shackle - 3/8", 4-Pack (3006.8318.4)
- PUROLATOR Purolator A35305 PurolatorONE Advanced Air Filter (A35305)
- EDGE INSIGHT CTS3 DIGITAL GAUGE MONITOR (84130-3)
- SOLIDDRIVE Heat Sink (SD1-HS-CR)
- POWERPLAY 21 in. Drip Cap (PO24221)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- SOUNDSPHERE Hanging Kit (SS-HK)
- BOSCH Series Resistor, 1224509050 (1224509050)
- SOUTHWIRE Southwire Company 55666623 100 ft. Black 16 Gauge 19 Strand Primary Auto Wire (55666623)
- Fluke Automotive Electrical Parts