Shop All Test Leads & Probes
Fluke
Fluke TL238 SureGrip Test Lead Set for High Energy Environments
Mfr # TL238
Zoro # G505970935
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # TL238
- Zoro # G505970935
- UPC # 95969255417
- Country of Origin United States
- Category Test Leads & Probes
Details
Promotion Restriction | Not eligible for promotion |
Description
Tl238 an accessory kit especially designed for working in high energy environments. The suregrip test probe has only 4 mm of exposed metal at the tip. Test probes with less exposed metal help reduce the risk of inadvertent shorts between each other and other metal surfaces that could result in an arc flash explosion. Probe extenders fit between modular test leads and test probes, increasing the distance between you and a live circuit by 20.5 cm (8). Tp238 and tl224 conform to safety standard iec 1010-2-031, maximum 1000v cat iii, 600v cat iv, pollution degree 2, 10a probe extenders conform to safety standard iec 1010-2-031, maximum 1000v cat iii, pollution degree 2, 10a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Surface Mounting Bracket (A-438)
- REED INSTRUMENTS VibeProbe, Plastic, Rubber, Steel, R7000SD (R7000SD-PROBE)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFY5)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404G)
- FLUKE Fluke TL27 Heavy Duty Test Lead Set, CAT III 1000 V, 10 A Rating, UL Listed, 1.5m (TL27)
- FLUKE Test Leads, 60 In. L, Black/Red, 30VAC, PR (Fluke-TL28A)
- FLUKE Test Leads, 60 In. L, Red/Blue/Green (TL165X)
- FLUKE Pin Probe Set Automotive Back (1567573)
- FLUKE Test Leads 4mm (2032684)
- FLUKE Fused Test Probes, 0.5A, 1000VDC (TLK291)
- TEST PRODUCTS INTL Red, black lead w large alligator clip 6f (A073)
- Fluke Test Leads & Probes