Shop All Voltage Detectors
Fluke
Fluke T5-1000 Voltage, Continuity & Current Tester, Voltage to 1000 V, Current to 100 A
Mfr # 648219
Zoro # G702677873
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # 648219
- Zoro # G702677873
- UPC # 95969053112
- Country of Origin Viet Nam
- Category Voltage Detectors
Details
Promotion Restriction | Not eligible for promotion |
Description
T5-1000 USA THE FLUKE T5-1000 ELECTRICAL TESTER LETS YOU CHECK VOLTAGE, CONTINUITY AND CURRENT WITH ONE COMPACT TOOL. WITH THE T51000, ALL YOU HAVE TO DO IS SELECT VOLTS, OHMS, OR CURRENT AND THE TESTER DOES THE REST. OPENJAW CURRENT LETS YOU CHECK CURRENT UP TO 100A - WITHOUT BREAKING THE CIRCUIT. ITS TOUGH TEST LEADS STOW NEATLY IN THE BACK OF THE TESTER, MAKING IT EASY TO TOTE THE T5 1000 IN YOUR TOOL POUCH. DETACHABLE SLIMREACH TEST PROBES ARE CUSTOMIZED FOR NATIONAL ELECTRICAL STANDARDS. THE TEST LEADS ACCEPT OPTIONAL ACCESSORIES SUCH AS CLIPS AND SPECIALTY PROBES. THE OPTIONAL H5 HOLSTER LETS YOU CLIP THE T51000 ONTO YOUR BELT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Transmitter, 0 to 50 PSI, 36 In Lead (628-09-GH-P1-E1-S1)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L1500#)
- EXTECH Anemometer with IR Temp, 80 to 5900 fpm (AN200)
- INFINITY INSTRUMENTS Essential Wall Thermometer - Black (20330BK-4558)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Audible, Visual Indication (Fluke-1AC-A1-II)
- FLUKE Fluke 2AC/90-1000V VoltAlert AC Non-Contact Voltage Tester (3807928)
- FLUKE INSTALLATION TESTER W/MEM, US (FLK-1662 US)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Visual Indication, CAT IV 1000V Safety Rating (FLK2AC/90-1000C)
- FLUKE Electrical Tester, LCD, 1000V, 100A Curren (T6-1000/WWG)
- FLUKE Voltage Tester, 600VAC, 600VDC (T+)
- WESTWARD Metal Detector, 70 to 600VAC, 6 to 36 VDC, 6" Length, Audible Indication (6JG68)
- Fluke Voltage Detectors