Fluke FLUFLK-3000FC-AUTO Automotive; Wireless; AC & DC Voltage; AC & DC Current; Frequency; Continuity; Resistance; Diode Test Measurement Digital Multimeter Kit
Mfr # FLUFLK-3000FC-AUTO
Zoro # G003994273
Key Features
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUFLK-3000FC-AUTO
- Zoro # G003994273
- UPC # 95969799690
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Details
Promotion Restriction | Not eligible for promotion |
Description
Flk-3000FC/AUTO kit is a complete diagnostic multi-meter that makes measuring temperature, AC+DC volts, current all while having the ability to share findings using the Fluke Connect APPThe new Fluke Connect system of test tools communicates with the new Fluke Connect mobile app on your Android or iOS smart device, allowingyou to share live measurements, monitor readings from safe distances, and get your job done easier than ever befo re. The wireless digital multimeter functions as the mobile hub, displaying readings from up to three meter modules tools simultaneously from up to 20 meters away. The Fluke Connect meters also give you the flexibility to build your wireless test tool system how you want when you want.
Features- Automotive, Wireless, AC & DC Voltage, AC & DC Current, Frequency, Continuity, Resistance, Diode Test Measurement Digital Multimeter Kit
- Record and view readings remotely
- Show up to 4 readings simultaneously on 3000FC display
- Share results with ShareLive video call
- Includes FLK-3000FC meter, FLK-3001 FC DC Voltage Module, FLK-T3000 FC Temperature Module
- Relay DC voltage measurements wirelessly
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Tygon LP 1100 Fuel Line, .080" (50 ft) 8" x8" x2" (A-B1AC600700)
- CRP PRODUCTS Cv Boot Kit, Bkn0214 (BKN0214)
- URO PARTS 69-73 Porsche 911:Black Fuel Expansion, 90120106222 (90120106222)
- BALDWIN FILTERS Housing and Filter, 5-17/32 x 10-11/16 in (HSG3078)
- FLUKE Industrial True Rms Multimeter (2074974)
- FLUKE Fluke Connect Automotive Kit (4699357)
- FLUKE Automotive Pin Socket Adapter Kit (TL82)
- FLUKE Test Leads, 668571 (668571)
- FLUKE Electricians True Rms Multimeter (2538815)
- FLUKE Digital Multimeter (2727486)
- AUTEL Maxisys MS919 Diagnostic Tablet with Advanced Maxiflash VCMI and Measurement System (AUTEL-MAXISYS-MS919)
- Fluke Automotive Diagnostic & Testing Instruments