Shop All Tool Storage Parts
Fluke
Fluke FLU-1AC-A1-II Acv Detector 90-1000V
Mfr # FLU-1AC-A1-II
Zoro # G204062870
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLU-1AC-A1-II
- Zoro # G204062870
- UPC # 95969290784
- Country of Origin China
- Category Tool Storage Parts
Details
Promotion Restriction | Not eligible for promotion |
Description
Features and Benefits:
- VoltbeatTM technology and continuous self-test - so you always know its working
- Upon detection, tip glows and beeper sounds
- CAT IV 1000 V for added protection
- Expanded range: 90V to 1000V AC
- Two year warranty
The next generation VoltAlertTM AC non-contact voltage testers from Fluke are easy to use - just touch the tip to the terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there's voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in the workplace or at home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Walk Edger/Groover, SS, 8" X 6" Bit 1/4" X 1/2", 3/8" Radius (82-226)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L626)
- DAVIES Fluted Knob, 3/8-16 Thread Size, 1.59"L, Tap, GP Phenolic (4103HJ)
- BAHCO Bahco Adj./Pipe Wrench, 10", 1-1/4" Cap., Black (BAH9072RPUS)
- FLUKE Fluke AC285 Suregrip Aligator Clips (FLK-AC285)
- FLUKE Fluke 203403 11A 1000V Fast Blow Standard Size Fuse (FLK-203403)
- WESTWARD Lock and Key Set for 48ZF02 (07-19D)
- STANLEY Stanley STST16410 Stst16410, Basic Tool Box, 16" (STST16410)
- URREA Urrea Metal Tool Box, 5493, 18"L X 4-3/4"W X 4-3/4"H, 24 Sheet Gauge (5493)
- WESTWARD Ball Bearing Drawer Slide, 99 lb.Load Capacity, 16 in L Closed, 2 Slides (GGS_56589)
- TEKTON 1/2 Inch Drive x 7 Inch Crowfoot Wrench Organizer Key (Black) (ORG24307)
- Fluke Tool Storage Parts