Shop All Digital Multimeters
Fluke
FLUKE 87-5 Rms Industrial Multimeter
Mfr # FL87-5
Zoro # G904127183
product price: $765.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
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
- Brand Fluke
- MFR # FL87-5
- Zoro # G904127183
- UPC # 95969245241
- Country of Origin China
- Category Digital Multimeters
Details
Promotion Restriction | Not eligible for promotion |
Description
The new Fluke 87V has improved measurement functions trouble-shooting features resolution and accuracy to solve more problems on motor drives in plant automation power distribution and electro-mechanical equipment. ^Fluke 83V Industrial DMM ^Fluke 87V True RMS Industrial DMM ^Fluke 87-5E/2 Industrial Electricians Combo Kit (Replaces 87 V/E) The 87V operates very similar to the classic 87 but with more problem solving power safety convenience and impact protection.TL75 test leads AC175 Alligator Clips Holster 9V battery (installed) 80BK temperature probe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- DWYER INSTRUMENTS Pressure Transducer, 0 to 15 PSI, +/-1Pct (628-07-GH-P1-E4-S1)
- ASHCROFT Pressure Transducer with Display, 3000psi (GC517F0242CD3000#G)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 3, 6 In L (TE-DFN-A0648-00)
- DWYER INSTRUMENTS SS Wall Plate, Static Pressure Pickup (A-417A)
- FLUKE FLUKE-175 ESFPTRMS MULTIMETER (FL1564551)
- FLUKE Fluke 77 IV Series Digital Multimeter 77-4 (2727486)
- FLUKE Digital Multimeter Kit, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117/PRV)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLK-179/CWG)
- FLUKE Proving Unit, 240VDC/240VAC (PRV240)
- FLUKE PC Adapter, Wireless Communication (FLK-PC3000FC)
- FLUKE Fluke 117/323 Electricians Multimeter & Clamp Meter Combo Kit (4296041)
- Fluke Digital Multimeters