Shop All Pneumatic Tool Accessories
Fluke
Fluke 803293 11A 1000V Fast Blow Fuse; .406 x 1.5In.
Mfr # FLK-803293
Zoro # G104047519
Not eligible for select promotions
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLK-803293
- Zoro # G104047519
- UPC # 747925262198
- Country of Origin China
- Category Pneumatic Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Built-in fuses for additional measurement protection.
- Probes allow indication of live voltage even with blown fuse, helping to prevent the user from thinking no voltage is present.
- 2 mm threaded probe tips include removable 4 mm lantern-style spring contacts and removable GS38 insulated IC caps for probing closely spaced leads.
- Operating temperature û 20 °C to 50 °C.
- CAT III 1000 V, CAT IV 600 V, 10 A rating.
- Probes allow indication of live voltage even with blown fuse for added security.
- Built-in 1000 V, 11 A fuses with 20 kA interrupt rating.
- Probes allow indication of live voltage even with blown fuse, helping to prevent the user from thinking no voltage is present.
- 2 mm threaded probe tips include removable 4 mm lantern-style spring contacts and removable GS38 insulated IC caps for probing closely spaced leads.
- Operating temperature û 20 °C to 50 °C (-5 °F to 120 °F).
- CAT III 1000 V, CAT IV 600 V, 10 A rating.
- Item Weight - 0.100 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Torque Wrench Kit (TLTWSAE)
- KESON 300 ft Engineer's Tape Measure, 3/8 in Blade (NRS10300H)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-18MM)
- KO-KEN Adaptor 3/4 Square 42mm 1/2 Sq. Drive (4466A)
- ZEPHYR Pneumatic Hex Body Temporary Fastener In (KNR2000)
- INGERSOLL-RAND Ball, 5" x 3" x 0.38 (116-50)
- INGERSOLL-RAND Ball Bear"g, 2.5" x 2.25" x 0.13 (MG1-127)
- DYNABRADE Contact Arm 7/16"x1/8", w/1/4"Platen (11215)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for SENCO FinishPro 23SXP Pin Nailer Replaces EA0353 (SP EA0353)
- INGERSOLL-RAND Bear"g, Ball, 2.25" x 2.5" x 0.38 (MG1-24)
- DYNABRADE Contact Arm Assembly, 3/8" dia.x1" W (11305)
- Fluke Pneumatic Tool Accessories