Shop All Clamp On Power Meters
Fluke
Fluke 324 40/400A AC, 600V AC/DC True-RMS Clamp Meter W/Temperature, & Capacitance Measurements
Mfr # 5065853
Zoro # G202581823
product price: $606.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 5065853
- Zoro # G202581823
- UPC # 95969623759
- Country of Origin Unknown
- Category Clamp On Power Meters
Details
Promotion Restriction | Not eligible for promotion |
Description
FLUKE-324 THE FLUKE 324 40/400A AC, 600V AC/DC TRUE-RMS CLAMP METER WITH TEMPERATURE, & CAPACITANCE MEASUREMENTS ARE DESIGNED TO PERFORM IN THE TOUGHEST ENVIRONMENTS AND PROVIDE NOISE-FREE, RELIABLE RESULTS USERS CAN TRUST TO CONFIDENTLY DIAGNOSE PROBLEMS. TRUE-RMS MEASUREMENTS AND OPTIMIZED ERGONOMICS MAKE THE FLUKE 324 SERIES CLAMP METERS THE BEST GENERAL TROUBLESHOOTING TOOLS FOR COMMERCIAL AND RESIDENTIAL ELECTRICIANS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Pressure Gauge, 0 to 200 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L25200/PLDS-PVC-T12)
- ANDERSON-NEGELE Chart 12" AV9000 Plain, PK100 (00215216)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Silver (PFQ762-DRY)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 500 PSI (626-14-GH-P1-E4-S1)
- FLUKE Clamp Meter, LCD, 600 A, 1.6 in (41 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-375 FC/WWG)
- FLUKE Clamp Meter, Dual Backlit, 99.9 mA A, 0.2 in (5 mm) Jaw Capacity (FLUKE-773)
- FLUKE Clamp Meter, Backlit LCD, 200 A, 0.7 in (18 mm) Jaw Capacity (FLUKE-365)
- FLUKE Clamp Meter, LCD, 600 A, 1.6 in (41 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-374 FC/WWG)
- FLUKE True-rmsAC/DC Clamp Meter, Backlit LCD, 1,000 A A, 1.3 in (33 mm) Jaw Capacity (Fluke-377 FC)
- FLUKE Wireless Clamp Meter Module, LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (FLK-A3000FC)
- AMPROBE Clamp-On Power Meter, LCD, 600 kW, 600 A, Cat IV 600V, Cat III 1000V Safety Rating (ACDC-52NAV)
- Fluke Clamp On Power Meters