Shop All Digital Multimeters
Fluke
Fluke 117-323 Electricians Multimeter & Clamp Combo Kit
Mfr # FLU117/323
Zoro # G104135940
product price: $604.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLU117/323
- Zoro # G104135940
- UPC # 95969659222
- Country of Origin China
- Category Digital Multimeters
Details
Promotion Restriction | Not eligible for promotion |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- True RMS measurements and optimized ergonomics make the Fluke 323 True RMS Clamp Meter the best general purpose clamp meter for commercial and residential electricians
- 117 - Low input impedance helps prevent false readings due to ghost voltage
- 117 - Work in poorly lit areas with the large white LED backlit display
- 117 - Record signal fluctuations using Min/Max/Average and elapsed time stamps
- 323 - 400 A AC current measurement and 600 VAC and DC voltage measurement
- 323 - Resistance measurement up to 40 ohms with continuity detection
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, (G17M0242DO7500#)
- SIEMENS TRANSDUCER 0/150# 4/20ma (7MF15654CA005EA1)
- FLIR Magnetic Hanging Strap, Black, Adjustable (TA50)
- PIC GAUGES Low Pressure Gauge, 4", 0-160"WC, 1/2"LM, SS (LP1-SS-402-160)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 1 mA Max. AC Amps, 600 Max. DC Amps (FLUKE-787B/WWG)
- FLUKE Fluke 325 40/400A AC/DC, 600V AC/DC TRMS Clamp Meter W/Frequency, Temp, & Capacitance Measurements (5065866)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLK-179/CWG)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117)
- FLUKE Hvac True Rms Multimeter (2538803)
- FLUKE Probe Light (Fluke-L200)
- FLUKE Fluke 233; AKIT Remote Display Multimeter (FLK-233/AKIT)
- Fluke Digital Multimeters