Shop All Wire Terminals
Fluke
Fluke 114 Electrical TRMS Multimeter, CAT III 600 V safety rated
Mfr # 2538783
Zoro # G102608798
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 2538783
- Zoro # G102608798
- UPC # 95969324175
- Country of Origin Unknown
- Category Wire Terminals
Details
Promotion Restriction | Not eligible for promotion |
Description
FLUKE-114 THE FLUKE 114 ELECTRICAL MULTIMETER IS DESIGNED FOR EASY ONE-HANDED OPERATION, THE COMPACT FLUKE 114 TRUE RMS DIGITAL MULTIMETER IS THE PERFECT TROUBLESHOOTING TOOL FOR GO/NO GO TESTING. ITS AUTOVOLT CAPABILITY AUTOMATICALLY SWITCHES TO MEASURE AC OR DC VOLTAGE, WHICHEVER IS PRESENT. AND YOU CAN USE THE LOZ FUNCTION TO IDENTIFY SO-CALLED GHOST VOLTAGE AND PREVENT FALSE READINGS. THE FLUKE 114 DISPLAYS TRUE-RMS VOLTAGE AND CURRENT READINGS WITH 6000 COUNT RESOLUTION, AND TESTS FREQUENCY, CONTINUITY AND RESISTANCE. A LARGE WHITE LED BACKLIGHT AIDS WORK IN POORLY LIT AREAS. AND ITS EASY-OPEN BATTERY ACCESS DOOR MAKES BATTERY CHANGES EASY. A GREAT CHOICE FOR EVERYDAY TROUBLESHOOTING, THE FLUKE 114 ELECTRICAL MULTIMETER IS CAT III 600 V SAFETY RATED AND IS A COMPACT TRUE-RMS METER. FLUKE METER INCLUDES: HOLSTER, INSTALLED 9 V BATTERY, TEST LEADS, USER MANUAL.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 15 A, Reversing: No (XTCE015B10A)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (ADR11-21)
- WESTWARD Welding Cable, 4/0, 25 ft., Black, Rubber (19YE16)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LC2X)
- STA-KON 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (10RC-516)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brss, Blue, 10 PK (FDD2-250-10)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #6 Stud PK100 (B14-6F)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37416)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (311325)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (164204-025)
- 3M 6 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M6-12R/SK)
- Fluke Wire Terminals