Shop All Calibrator Accessories
Fluke
Field Softcase For 75X
Mfr # C799
Zoro # G4017903
Free Shipping & Returns
Not eligible for select promotions
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fluke-753 and Fluke-754
- Features Allows Use of 75X While In The Case
- Includes Case and Carrying Strap
- Accessory Type Field Softcase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # C799
- Zoro # G4017903
- UPC # 095969600798
- Country of Origin China
- Category Calibrator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Field Softcase |
For Use With | Fluke-753 and Fluke-754 |
Features | Allows Use of 75X While In The Case |
Includes | Case and Carrying Strap |
Accessory Type | Field Softcase |
Description
Field Softcase, For Use With Fluke-753 and Fluke-754, Features Allows Use of 75X While In The Case, Includes Case and Carrying Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Lm 30-0-30 psi (PFP861R1)
- ASHCROFT Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L500#-)
- SCS ESD Metal-In Bag, PK100 (PCL10046)
- REED INSTRUMENTS Infrared Thermometer, Backlit High Contrast White On Black LCD, -26 Degrees to 2282 Degrees F (R2330-NIST)
- FLUKE Pressure Test Hose Kit, 5000 psi, 1/8 NPT (FLK-700MTH)
- FLUKE Test Pump Kit, Hydraulic, 0 To 10K PSI (FLUKE-700HTPK)
- FLUKE Data Logging Software, For 709H (709H/TRACK)
- FLUKE Communication Cable For Fluke 754 HART (754HCC)
- FLUKE Battery Charger/Eliminator For 753/754 (BC7240)
- FLUKE Low-pressure Test Pump (FLUKE-700LTP-1)
- AMPG Universal Caliper Measuring Kit (Z9020)
- Fluke Calibrator Accessories