Shop All Fiber Optic Cable
Fluke
FIBER OPTIC CLEANING SWABS - 2.5MM DIAMETER
Mfr # NFC-SWABS-2.5MM
Zoro # G8762550
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Name 2.5mm Port Cleaning Swab
- Compatibility Fiber Optic Connectors:SC Port, ST Port, FC Port
- Product Type Cleaning Swab
- Type Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # NFC-SWABS-2.5MM
- Zoro # G8762550
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Promotion Restriction | Not eligible for promotion |
Product Name | 2.5mm Port Cleaning Swab |
Compatibility | Fiber Optic Connectors:SC Port, ST Port, FC Port |
Product Type | Cleaning Swab |
Type | Fiber |
Fiber Type | POLISHING |
Description
FIBER OPTIC CLEANING SWABS - 2.5MM DIAMETER
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 250V AC, L15-30P, Screw Terminal, Reversed Service (HBL2725SWR)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCG13)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M050)
- HUBBELL Receptacle, Single Pin, Blk, Male, 8-2 (HBL15MRBK)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 25' (124302)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 5 M (GBLCC-D2-05)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- SANOXY Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord (SANOXY-CABLE96)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 10 M (GBLCT-D2-10)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- Fluke Fiber Optic Cable