Shop All Fiber Optic Cable
Fluke
FIBER OPTIC CLEANING SUPPLIES: CUBE, PEN, 2.5SWABS, 5CARDS
Mfr # NFC-KIT-BOX
Zoro # G800029468
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Solvent Pen Dimensions: 5. 5 x 0. 5 diameter || Contents: 9 grams or fiber optic solvent || Dispenser: Felt-tip, spring-activated valve in aluminum pen body
- Cleaning Card Contents: 12 cleaning zones || Material: Lint-free 55% cellulose/45% polyester || Dimensions: 3. 75 x 2 x 0. 1
- Quick Clean 1.25mm Dimensions: 0. 69 x 0. 69 x 7. 05 || Material: Proprietary lint-free cleaning strand || Contents: Each unit cleans a minimum of 500 end faces
- Swabs - 2.5mm Contents: 50 swabs || Material: 100ppi medical grade polyurethane sealed foam || Dimensions: 4. 0 x 1. 0 diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # NFC-KIT-BOX
- Zoro # G800029468
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Promotion Restriction | Not eligible for promotion |
Solvent Pen | Dimensions: 5. 5 x 0. 5 diameter || Contents: 9 grams or fiber optic solvent || Dispenser: Felt-tip, spring-activated valve in aluminum pen body |
Cleaning Card | Contents: 12 cleaning zones || Material: Lint-free 55% cellulose/45% polyester || Dimensions: 3. 75 x 2 x 0. 1 |
Quick Clean 1.25mm | Dimensions: 0. 69 x 0. 69 x 7. 05 || Material: Proprietary lint-free cleaning strand || Contents: Each unit cleans a minimum of 500 end faces |
Swabs - 2.5mm | Contents: 50 swabs || Material: 100ppi medical grade polyurethane sealed foam || Dimensions: 4. 0 x 1. 0 diameter |
Swabs - 1.25mm | Contents: 25 swabs || Dimensions: 6. 5 x 1. 0 diameter || Material: Proprietary compressed polyester fiber |
Cleaning Cube | Material: Lint-free 55% cellulose/45% polyester || Contents: 125 wipes - each cleans up to 4 end-faces || Dimensions: 2 x 2 x 2 |
Quick Clean MPO | Contents: Each unit cleans a minimum of 600 end faces || Dimensions: 0. 87 x 2. 22x 7. 46 || Material: Proprietary lint-free cleaning strand |
Quick Clean 2.5mm | Dimensions: 0. 69 x 0. 69 x 7. 05 || Material: Proprietary lint-free cleaning strand || Contents: Each unit cleans a minimum of 500 end faces |
Package Contents | Fiber Optic Cleaning Kit, Cleaning Cube with Wipes, 5 x Cards with Sealed Cleaning Zones, Solvent Pen, 2.5mm Port Cleaning Swabs |
Compatibility | Fiber Optic |
Product Name | Fiber Optic Cleaning Kit |
Product Type | Cleaning Kit |
Type | Fiber |
Fiber Type | POLISHING |
Description
FIBER OPTIC CLEANING SUPPLIES: CUBE,PEN,2.5SWABS,5CARDS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT51-B)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86834)
- GAMPAK 90 DEGREE ELBOW SLV 1/2"" (02-55531PE)
- CONDOR USA Thermal Overload, 6.3A to 10A, 3 Phase (SK-R3/10)
- SWE-TECH 3C 6 Strand Fiber Dist Pigtail, Singlemode, SC/APC Conn, Green Boots, 3 meter (FWT15F2-00206)
- JONARD TOOLS Optical Light Source, FC/LC/SC Adapter (FLS-50)
- LOWELL Attenuator 100W 7025V (100LVC-SW)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WCG0061ANU.BK)
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- FORMERICA Fiber Optic Splitter/Combiner (P0926AH)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- Fluke Fiber Optic Cable