Shop All Digital Multimeters
Fluke
FC Connctr, For Fluke Digital Multimeters
Mfr # FLUKE-IR3000FC
Zoro # G7544555
Free Shipping & Returns
Not eligible for select promotions
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fluke 287, Fluke 289, Fluke 789, Fluke Digital Multimeters
- Manufacturers Warranty Length 3 yr
- Features Fits over the IR port of your existing Fluke Tools, Ability to Graph, Save and Share the Tool's Reading from a Smart Phone, Upgradeable by USB
- Accessory Type Bluetooth Connector
- Compatible Smart Phone Operating Systems Android 4.3.x or Higher, Android 4.4.x or Higher, iOS 8 or Higher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-IR3000FC
- Zoro # G7544555
- UPC # 095969723855
- Country of Origin United States
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | FC Connector |
For Use With | Fluke 287, Fluke 289, Fluke 789, Fluke Digital Multimeters |
Features | Fits over the IR port of your existing Fluke Tools, Ability to Graph, Save and Share the Tool's Reading from a Smart Phone, Upgradeable by USB |
Accessory Type | Bluetooth Connector |
Compatible Smart Phone Operating Systems | Android 4.3.x or Higher, Android 4.4.x or Higher, iOS 8 or Higher |
Wireless Connectivity | Wi-Fi |
Product Type | FC Connector |
Compatible with Brand | FlukeView |
Compatible with Manufacturer Model Number | Fluke 287, Fluke 289 |
Software Included | No |
Compatible Manufacturer Part Number | Fluke 287, Fluke 289 |
Compatible with Manufacturer Part Number | Fluke 287, Fluke 289 |
Compatible with Manufacturer Model Number [NEW] | Fluke 287, Fluke 289 |
Compatible Manufacturer Model Number | Fluke 287, Fluke 289 |
For Use with Mfr. Model Number | Fluke 287, Fluke 289 |
For Use With Mfr. Model Number | Fluke 287, Fluke 289 |
Description
FC Connector, Product Type FC Connector, For Use With Fluke 287, Fluke 289, Fluke 789, Fluke Digital Multimeters, Features Fits over the IR port of your existing Fluke Tools, Ability to Graph, Save and Share the Tool's Reading from a Smart Phone, Upgradeable by USB, Compatible with Brand FlukeView, Compatible with Manufacturer Model Number Fluke 287, Fluke 289, Software Included No, Wireless Connectivity Wi-Fi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Infrared IR Digital Thermometer, -50 to 550C -58 to 1022F Single Pack (PIX-550C)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (PEM292)
- ASHCROFT Transducer, 0 to 300 psi, Output 1 to 5VDC (G17M0215M1300#)
- FLUKE Digital Multimeter Kit, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (IB117K)
- FLUKE Replacement for Fluke 87-5 (87-5 FLUKE)
- FLUKE Fluke 117 Electrician's True Multimeter w/ Non-Contact Voltage Detector (2538815)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 600 uA Max. AC Amps, 600 uA Max. DC Amps (FLUKE-116)
- FLUKE Software with Cable (FVF-SC2)
- MILWAUKEE TOOL Digital Multimeter (2216-20)
- Fluke Digital Multimeters