Shop All Vibration Meter Accessories
Fluke
External Vibration Meter
Mfr # FLUKE-805/ES/WWG
Zoro # G3957165
product price: $1,938.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type External Vibration Sensor
- Overall Length 7 ft
- Compatible Product Type Vibration meters
- Product Type External Vibration Sensor
- Frequency - Maximum 0 cpm, 0 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-805/ES/WWG
- Zoro # G3957165
- UPC # 095969819565
- Country of Origin United States
- Category Vibration Meter Accessories
Dimensions
Overall Length | 7 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vibration Sensor |
Accessory Type | External Vibration Sensor |
Compatible Product Type | Vibration meters |
Product Type | External Vibration Sensor |
Frequency - Maximum | 0 cpm, 0 Hz |
Material | Aluminum |
Frequency - Minimum | 100 Hz, 6000 cpm |
Description
Vibration Sensor, Product Type External Vibration Sensor, Compatible with Manufacturer Model Number Fluke 805, Fluke 805 FC, Compatible Product Type Vibration meters, Overall Length 7 ft, Acceleration - Maximum Not Applicable, Acceleration - Minimum Not Applicable, Material Aluminum, Frequency - Maximum 0 cpm, 0 Hz, Frequency - Minimum 100 Hz, 6000 cpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Suregrip Silicone Test Leads (1610198)
- REED INSTRUMENTS Noise Dosimeter (R8085)
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 100 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange (25-510-100-psi/bar-SSFF)
- FLUKE Quick Disconnect Cable, 7 ft. (810QDC)
- FLUKE Vibration Sensor Mounting Pads, 10Pk, PK10 (810SMP)
- FLUKE Vibration Sensor, For Fluke-810 (5AER8) (810S)
- TEST PRODUCTS INTERNATIONAL GlueFaceStud, StainlessSteel, 9034/9038 (A9033)
- MONARCH Headphones (6840-040)
- PRIMELINE TOOLS Wall Plate Screws, #6-32 x 1/2 in., Steel Construction, Ivory, Oval Head, Slotted Drive (100 Pack) (MP9015)
- INSIZE Vibration Pen, +/-5%Acc, LED (9720-199)
- Fluke Vibration Meter Accessories