Shop All Power Meters and Analyzers
Fluke
Extension Lead
Mfr # I17XX-FLEX5M-EXT
Zoro # G5076047
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Fluke 174X Products
- Manufacturers Warranty Length 1 yr
- Features Displaying Current Measurements without Error Prone Scaling Factors, Flexible Current Probes to be Extended Where the Conductors are Hard to Get
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # I17XX-FLEX5M-EXT
- Zoro # G5076047
- UPC # 095969857185
- Country of Origin Czechia
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 2 in |
Overall Width | 8 in |
Overall Length | 8 in |
Cable Length | 16.4 ft |
Manufacturer Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Extension Lead |
For Use With | Fluke 174X Products |
Features | Displaying Current Measurements without Error Prone Scaling Factors, Flexible Current Probes to be Extended Where the Conductors are Hard to Get |
Accessory Type | Lead, Probe |
Compatible with Series | Fluke 174X Series |
Application | Manufacturing, Commerical, Electricians, Engineering |
Compatible with Series_Leads | Fluke 174X Series |
CAT Safety Rating | Not Rated |
Includes_Leads | Flexible Current Probe |
Compatible with Brand | Fluke |
Product Type | Extension Lead |
Description
Extension Lead, Application Manufacturing, Commerical, Electricians, Engineering, CAT Safety Rating Not Rated, Compatible with Brand Fluke, Compatible with Series Fluke 174X Series, Data Transfer Speed Not Applicable, Features Displaying Current Measurements without Error Prone Scaling Factors, Flexible Current Probes to be Extended Where the Conductors are Hard to Get, Product Type Extension Lead, Cable Length 16.4 ft, Manufacturer Warranty Length 1 yr, Overall Height 2 in, Overall Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Standard Binding Post, 2500VDC, 15A, Black (3760-0)
- HONEYWELL THERMOCOUPLE 48"" H WELL (CQ100A1047)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFY5)
- ZORO SELECT Test Leads, Precision Electronic, 39 in. (4WPZ7)
- FLUKE Power Quality Analyzer, 482 x 272 Display (FLUKE-1734/EUS)
- FLUKE Pwr Quality Anlyzr Kit, 53rd Harmonic Cap (FLUKE-1738/B/WWG)
- FLUKE Test Lead Set (TLS430)
- FLUKE Power Quality Analyzer, 3000A Capability (FLUKE-1748/30/EUS)
- FLUKE Power Quality Analyzer, 481 x 272 Display (FLUKE 1732/B)
- FLUKE Power Quality Analyzer (FLUKE-1773)
- SCHNEIDER ELECTRIC Power Meter, LCD, 90/600VAC/DC (METSEEM3502)
- Fluke Power Meters and Analyzers