Shop All Calibrator Accessories
Fluke
Extension Cable, 25 Ft.
Mfr # 2628
Zoro # G8270841
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 1620A DewK thermo-hygrometer
- Features 25 ft
- Accessory Type Extension Cable
- Overall Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 2628
- Zoro # G8270841
- UPC # 095969247207
- Country of Origin United States
- Category Calibrator Accessories
Dimensions
Overall Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cable |
For Use With | 1620A DewK thermo-hygrometer |
Features | 25 ft |
Accessory Type | Extension Cable |
Product Type | Cable |
Compatible Product Type | Digital Thermometer-Hygrometer |
Description
Cable, Product Type Cable, Features 25 ft, Compatible Product Type Digital Thermometer-Hygrometer, Compatible with Manufacturer Model Number 1620A, Overall Length 25 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 2 Inch 200 PSI 3/4 Inch GHT, P2A Water Pressure Test Gauge, 3/4 Inch Female Hose Thread (G2012-200W)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, Dickson, PK6 (Pens-P222)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR1)
- SCHNEIDER ELECTRIC Power Logic PM5000 - 5RD Remote display 96 x 96 mm monochrome (METSEPM5RD)
- FLUKE Spare Battery For 753/754 (BP7240)
- FLUKE Pressure Test Hose Kit, 5000 psi, 1/8 NPT (FLK-700MTH)
- FLUKE Low-pressure Test Pump (FLUKE-700LTP-1)
- FLUKE Battery Charger/Eliminator For 753/754 (BC7240)
- FLUKE Communication Cable For Fluke 754 HART (754HCC)
- FLUKE Data Logging Software, For 709H (709H/TRACK)
- FLUKE Pneumatic Test Pump, -12.7 psi to 600 psi (FLK-700PTPK2)
- Fluke Calibrator Accessories