Shop All Infrared Thermometer Accessories
Fluke
Ethernet PoE Cable, c/w-Fluke
Mfr # A-CB-LT-M12-W08-50
Zoro # G710839485
Free Shipping & Returns
Not eligible for select promotions
$1,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The HT Version Withstands Ambient Temperatures upto 165 deg C (329 deg F), The LT Version of the Cable Withstands Ambient Temperatures upto 80 deg C (176 deg F)
- Overall Width 3/8 in
- Overall Height 1 in
- Product Type Ethernet PoE Cable
- Overall Depth 164 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # A-CB-LT-M12-W08-50
- Zoro # G710839485
- UPC # 095969865623
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Width | 3/8 in |
Overall Height | 1 in |
Overall Depth | 164 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Low Temp cable w/M16 connector |
Features | The HT Version Withstands Ambient Temperatures upto 165 deg C (329 deg F), The LT Version of the Cable Withstands Ambient Temperatures upto 80 deg C (176 deg F) |
Product Type | Ethernet PoE Cable |
Compatible with Series | ThermoView TV40 |
Compatible with Brand | Fluke |
Description
Low Temp cable w/M16 connector, Features The HT Version Withstands Ambient Temperatures upto 165 deg C (329 deg F), The LT Version of the Cable Withstands Ambient Temperatures upto 80 deg C (176 deg F), Compatible with Series ThermoView TV40, Overall Depth 164 ft, Overall Height 1 in, Overall Width 3/8 in, Product Type Ethernet PoE Cable, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Spare Thermo Hygrometer Probe (RP1)
- IDEAL Ground Clamp Tester (61-920)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS1000)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204R)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLIR Battery Charger, c/w-FLIR (T198531)
- Fluke Infrared Thermometer Accessories