Shop All Infrared Thermometer Accessories
Fluke
Ethernet PoE Cable, c/w-Fluke
Mfr # A-CB-HT-M12-W08-07
Zoro # G810839514
product price: $2,894.99
/ea
Free Shipping & Returns
$2,894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features The HT Version Withstands Ambient Temperatures upto 165 deg C (329 deg F), The LT Version of the Cable Withstands Ambient Temperatures upto 80 deg C (176 deg F)
- Compatible with Brand Fluke
- Product Type Ethernet PoE Cable
- Overall Height 30 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # A-CB-HT-M12-W08-07
- Zoro # G810839514
- UPC # 095969865630
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Height | 30 1/2 in |
Overall Depth | 30 1/2 ft |
Overall Width | 3 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | High Temp cable w/M16 connector |
Features | The HT Version Withstands Ambient Temperatures upto 165 deg C (329 deg F), The LT Version of the Cable Withstands Ambient Temperatures upto 80 deg C (176 deg F) |
Compatible with Brand | Fluke |
Product Type | Ethernet PoE Cable |
Compatible with Series | ThermoView TV40 |
Description
High Temp cable w/M16 connector, Features The HT Version Withstands Ambient Temperatures upto 165 deg C (329 deg F), The LT Version of the Cable Withstands Ambient Temperatures upto 80 deg C (176 deg F), Compatible with Series ThermoView TV40, Overall Depth 30 1/2 ft, Overall Height 30 1/2 in, Overall Width 3 7/8 in, Product Type Ethernet PoE Cable, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Ammonia Gauge 2.5 1/4" Lm 30-0-150 psi/F (PAM1750)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C469)
- FLUKE Test Leads 1Pr (855705)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-24)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLIR Power Supply/Charger (T911630ACC)
- Fluke Infrared Thermometer Accessories